




€4.22/ pieceexcl. VAT
€5.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.22 | - |
10+ | €2.22 | 47.30% |
25+ | €1.20 | 71.62% |
50+ | €0.74 | 82.43% |
100+ | €0.55 | 86.94% |
200+ | €0.42 | 90.09% |
500+ | €0.27 | 93.69% |
1000+ | €0.25 | 94.14% |
2500+ | €0.19 | 95.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |