

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
10+ | €3.29 | 42.90% |
25+ | €1.98 | 65.68% |
50+ | €1.37 | 76.24% |
100+ | €1.06 | 81.52% |
200+ | €0.91 | 84.16% |
500+ | €0.76 | 86.80% |
1000+ | €0.74 | 87.13% |
2500+ | €0.65 | 88.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |