

€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €2.93 | 44.80% |
25+ | €1.71 | 67.74% |
50+ | €1.14 | 78.49% |
100+ | €0.84 | 84.23% |
200+ | €0.67 | 87.46% |
500+ | €0.59 | 88.89% |
1000+ | €0.57 | 89.25% |
2500+ | €0.46 | 91.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |