

€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €2.85 | 44.44% |
25+ | €1.62 | 68.52% |
50+ | €1.06 | 79.26% |
100+ | €0.76 | 85.19% |
200+ | €0.63 | 87.78% |
500+ | €0.55 | 89.26% |
1000+ | €0.51 | 90.00% |
2500+ | €0.42 | 91.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |