IGUS

IGUS Flanged bushing Maintenance-free iglidur® N54 /iglidur® N54 N54FM-0608-06

  • ERIKS:13566542
Image 1
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.64

-

10+

€2.47

46.72%

25+

€1.31

71.72%

50+

€0.80

82.79%

100+

€0.51

88.93%

200+

€0.40

91.39%

500+

€0.30

93.44%

1000+

€0.25

94.67%

2500+

€0.21

95.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
N54FM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® N54
Tread material
iglidur® N54
Maintenance
Maintenance-free