




€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.35 | 40.67% |
25+ | €2.87 | 60.88% |
50+ | €2.17 | 70.47% |
100+ | €1.82 | 75.13% |
200+ | €1.67 | 77.20% |
500+ | €1.54 | 79.02% |
1000+ | €1.39 | 81.09% |
2500+ | €1.31 | 82.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |