




€6.12/ pieceexcl. VAT
€7.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.12 | - |
10+ | €3.53 | 42.24% |
25+ | €2.20 | 63.98% |
50+ | €1.58 | 74.22% |
100+ | €1.29 | 78.88% |
200+ | €1.18 | 80.75% |
500+ | €1.05 | 82.92% |
1000+ | €0.93 | 84.78% |
2500+ | €0.86 | 86.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |