




€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.27 | 42.86% |
25+ | €2.00 | 65.12% |
50+ | €1.41 | 75.42% |
100+ | €1.12 | 80.40% |
200+ | €0.99 | 82.72% |
500+ | €0.87 | 84.72% |
1000+ | €0.76 | 86.71% |
2500+ | €0.72 | 87.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |