




€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.10 | 43.01% |
25+ | €1.84 | 66.08% |
50+ | €1.29 | 76.22% |
100+ | €0.97 | 82.17% |
200+ | €0.86 | 84.27% |
500+ | €0.74 | 86.36% |
1000+ | €0.67 | 87.76% |
2500+ | €0.63 | 88.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |