




€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.24 | - |
10+ | €2.93 | 44.20% |
25+ | €1.77 | 66.30% |
50+ | €1.18 | 77.54% |
100+ | €0.87 | 83.33% |
200+ | €0.82 | 84.42% |
1000+ | €0.74 | 85.87% |
2500+ | €0.67 | 87.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-3240-20 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 20 mm |
Flange diameter | 46 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |