




€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.17 | 42.01% |
25+ | €1.90 | 65.28% |
50+ | €1.33 | 75.69% |
100+ | €1.05 | 80.90% |
200+ | €0.95 | 82.64% |
500+ | €0.91 | 83.33% |
1000+ | €0.87 | 84.03% |
2500+ | €0.82 | 85.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-3038-30 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 30 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |