IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-3035-20

  • ERIKS:13566521
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Flange Bearing Type F. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.22/ pieceexcl. VAT

€5.11incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.22

-

10+

€2.43

42.34%

25+

€1.41

66.67%

50+

€0.95

77.48%

100+

€0.72

82.88%

200+

€0.65

84.68%

1000+

€0.63

85.14%

2500+

€0.55

86.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-3035-20
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
20 mm
Flange diameter
44 mm
Flange thickness
4 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free