IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-3034-26

  • ERIKS:13566520
Image 1
Image 2
Image 1
Image 2
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€2.96

44.29%

25+

€1.79

66.43%

50+

€1.22

77.14%

100+

€0.93

82.50%

200+

€0.80

85.00%

500+

€0.70

86.79%

1000+

€0.61

88.57%

2500+

€0.57

89.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-3034-26
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
26 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free