




€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.02 | - |
10+ | €2.79 | 44.32% |
25+ | €1.62 | 67.80% |
50+ | €1.06 | 78.79% |
100+ | €0.80 | 84.09% |
200+ | €0.68 | 86.36% |
500+ | €0.59 | 88.26% |
1000+ | €0.49 | 90.15% |
2500+ | €0.46 | 90.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |