




€5.42/ pieceexcl. VAT
€6.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.42 | - |
10+ | €3.12 | 42.46% |
25+ | €1.86 | 65.61% |
50+ | €1.29 | 76.14% |
100+ | €0.99 | 81.75% |
200+ | €0.91 | 83.16% |
500+ | €0.87 | 83.86% |
1000+ | €0.86 | 84.21% |
2500+ | €0.76 | 85.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2836-30 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
Flange diameter | 42 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |