




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.91 | 43.54% |
25+ | €1.71 | 66.79% |
50+ | €1.16 | 77.49% |
100+ | €0.86 | 83.39% |
200+ | €0.80 | 84.50% |
500+ | €0.76 | 85.24% |
1000+ | €0.72 | 85.98% |
2500+ | €0.65 | 87.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2836-20 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
Flange diameter | 42 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |