IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-2734-40

  • ERIKS:13566515
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Flange Bearing Type F. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.47

-

10+

€3.17

42.01%

25+

€1.90

65.28%

50+

€1.33

75.69%

100+

€1.05

80.90%

200+

€0.95

82.64%

500+

€0.93

82.99%

1000+

€0.91

83.33%

2500+

€0.82

85.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-2734-40
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
40 mm
Flange diameter
40 mm
Flange thickness
4 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free