




€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.87 | 43.66% |
25+ | €1.65 | 67.54% |
50+ | €1.14 | 77.61% |
100+ | €0.84 | 83.58% |
200+ | €0.74 | 85.45% |
500+ | €0.70 | 86.19% |
1000+ | €0.67 | 86.94% |
2500+ | €0.63 | 87.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2734-20 |
Shaft diameter | 27 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
Flange diameter | 40 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |