




€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.15 | 42.16% |
25+ | €1.90 | 65.16% |
50+ | €1.33 | 75.61% |
100+ | €1.03 | 81.18% |
200+ | €0.95 | 82.58% |
500+ | €0.87 | 83.97% |
1000+ | €0.86 | 84.32% |
2500+ | €0.80 | 85.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2532-40 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 40 mm |
Flange diameter | 38 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |