




€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
10+ | €2.87 | 43.87% |
25+ | €1.67 | 67.29% |
50+ | €1.14 | 77.70% |
100+ | €0.84 | 83.64% |
200+ | €0.70 | 86.25% |
500+ | €0.68 | 86.62% |
1000+ | €0.67 | 86.99% |
2500+ | €0.59 | 88.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2532-15 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 15 mm |
Flange diameter | 38 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |