IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-2532-12

  • ERIKS:13566508
Image 1
Image 2
Image 1
Image 2
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.85

44.03%

25+

€1.65

67.54%

50+

€0.95

81.34%

100+

€0.72

85.82%

200+

€0.67

86.94%

500+

€0.63

87.69%

1000+

€0.59

88.43%

2500+

€0.57

88.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-2532-12
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
12 mm
Flange diameter
38 mm
Flange thickness
4 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free