




€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.71 | - |
10+ | €2.57 | 45.56% |
25+ | €1.44 | 69.35% |
50+ | €0.91 | 80.65% |
100+ | €0.65 | 86.29% |
200+ | €0.55 | 88.31% |
500+ | €0.44 | 90.73% |
1000+ | €0.36 | 92.34% |
2500+ | €0.32 | 93.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |