




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.07 | - |
10+ | €2.85 | 43.82% |
25+ | €1.65 | 67.42% |
50+ | €1.12 | 77.90% |
100+ | €0.82 | 83.90% |
200+ | €0.72 | 85.77% |
500+ | €0.70 | 86.14% |
1000+ | €0.68 | 86.52% |
2500+ | €0.61 | 88.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2430-30 |
Shaft diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
Flange diameter | 36 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |