




€4.86/ pieceexcl. VAT
€5.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.86 | - |
10+ | €2.72 | 44.14% |
25+ | €1.52 | 68.75% |
50+ | €0.99 | 79.69% |
100+ | €0.70 | 85.55% |
200+ | €0.65 | 86.72% |
500+ | €0.63 | 87.11% |
1000+ | €0.59 | 87.89% |
2500+ | €0.51 | 89.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2430-20 |
Shaft diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
Flange diameter | 36 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |