




€4.79/ pieceexcl. VAT
€5.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.79 | - |
10+ | €2.64 | 44.84% |
25+ | €1.48 | 69.05% |
50+ | €0.95 | 80.16% |
100+ | €0.68 | 85.71% |
200+ | €0.61 | 87.30% |
500+ | €0.59 | 87.70% |
1000+ | €0.57 | 88.10% |
2500+ | €0.46 | 90.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2430-15 |
Shaft diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 15 mm |
Flange diameter | 36 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |