




€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.02 | - |
10+ | €2.81 | 43.94% |
25+ | €1.62 | 67.80% |
50+ | €1.08 | 78.41% |
100+ | €0.80 | 84.09% |
200+ | €0.70 | 85.98% |
500+ | €0.68 | 86.36% |
1000+ | €0.67 | 86.74% |
2500+ | €0.59 | 88.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2228-30 |
Shaft diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 34 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |