IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-202628--12

  • ERIKS:13566497
Image 1
Image 2
Image 1
Image 2
Save to list

€4.96/ pieceexcl. VAT

€6.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.96

-

10+

€2.77

44.06%

25+

€1.58

68.20%

50+

€1.05

78.93%

100+

€0.74

85.06%

200+

€0.68

86.21%

500+

€0.67

86.59%

1000+

€0.63

87.36%

2500+

€0.57

88.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-202628--12
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
12 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free