




€4.92/ pieceexcl. VAT
€5.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
10+ | €2.74 | 44.40% |
25+ | €1.54 | 68.73% |
50+ | €1.03 | 79.15% |
100+ | €0.72 | 85.33% |
200+ | €0.67 | 86.49% |
500+ | €0.65 | 86.87% |
1000+ | €0.61 | 87.64% |
2500+ | €0.55 | 88.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2026-30 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |