




€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.71 | - |
10+ | €2.58 | 45.16% |
25+ | €1.44 | 69.35% |
50+ | €0.91 | 80.65% |
100+ | €0.63 | 86.69% |
200+ | €0.57 | 87.90% |
500+ | €0.51 | 89.11% |
1000+ | €0.46 | 90.32% |
2500+ | €0.42 | 91.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2026-15 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 15 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |