




€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.73 | - |
10+ | €2.57 | 45.78% |
25+ | €1.44 | 69.48% |
50+ | €0.93 | 80.32% |
100+ | €0.65 | 86.35% |
200+ | €0.57 | 87.95% |
500+ | €0.46 | 90.36% |
1000+ | €0.38 | 91.97% |
2500+ | €0.36 | 92.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |