IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-182426-078

  • ERIKS:13566490
Image 1
Image 2
Image 1
Image 2
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€2.60

45.20%

25+

€1.46

69.20%

50+

€0.93

80.40%

100+

€0.67

86.00%

200+

€0.57

88.00%

1000+

€0.51

89.20%

2500+

€0.44

90.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-182426-078
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
7.8 mm
Flange diameter
26 mm
Flange thickness
3 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free