




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €2.49 | 46.09% |
25+ | €1.37 | 70.37% |
50+ | €0.86 | 81.48% |
100+ | €0.61 | 86.83% |
200+ | €0.49 | 89.30% |
500+ | €0.40 | 91.36% |
1000+ | €0.30 | 93.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |