




€4.77/ pieceexcl. VAT
€5.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.77 | - |
10+ | €2.62 | 45.02% |
25+ | €1.46 | 69.32% |
50+ | €0.95 | 80.08% |
100+ | €0.67 | 86.06% |
200+ | €0.61 | 87.25% |
500+ | €0.57 | 88.05% |
1000+ | €0.55 | 88.45% |
2500+ | €0.46 | 90.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1622-25 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 25 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |