




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.49 | 45.64% |
25+ | €1.37 | 70.12% |
50+ | €0.86 | 81.33% |
100+ | €0.59 | 87.14% |
200+ | €0.49 | 89.21% |
500+ | €0.40 | 91.29% |
1000+ | €0.30 | 93.36% |
2500+ | €0.28 | 93.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |