




€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €2.57 | 45.34% |
25+ | €1.41 | 70.04% |
50+ | €0.87 | 81.38% |
100+ | €0.63 | 86.64% |
200+ | €0.55 | 88.26% |
500+ | €0.51 | 89.07% |
1000+ | €0.49 | 89.47% |
2500+ | €0.42 | 91.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1521-15 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 15 mm |
Flange diameter | 27 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 21 mm |
d3 | 27 mm |
b1 | 15 mm |
b2 | 3 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |