




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.47 | 46.06% |
25+ | €1.35 | 70.54% |
50+ | €0.86 | 81.33% |
100+ | €0.59 | 87.14% |
200+ | €0.46 | 90.04% |
500+ | €0.40 | 91.29% |
1000+ | €0.30 | 93.36% |
2500+ | €0.28 | 93.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |