




€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.41 | 46.19% |
25+ | €1.29 | 71.19% |
50+ | €0.76 | 83.05% |
100+ | €0.51 | 88.56% |
200+ | €0.46 | 89.83% |
500+ | €0.42 | 90.68% |
1000+ | €0.40 | 91.10% |
2500+ | €0.32 | 92.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-131624-08 |
Shaft diameter | 13 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Flange diameter | 24 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |