




€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €2.53 | 45.71% |
25+ | €1.39 | 70.20% |
50+ | €0.86 | 81.63% |
100+ | €0.61 | 86.94% |
200+ | €0.51 | 88.98% |
500+ | €0.49 | 89.39% |
1000+ | €0.46 | 90.20% |
2500+ | €0.40 | 91.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1218-20 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 18 mm |
d3 | 22 mm |
b1 | 20 mm |
b2 | 3 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |