IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-1214-17

  • ERIKS:13566456
Image 1
Image 2
Image 1
Image 2
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.54

-

10+

€2.47

45.61%

25+

€1.35

70.29%

50+

€0.84

81.59%

100+

€0.59

87.03%

200+

€0.46

89.96%

500+

€0.38

91.63%

1000+

€0.28

93.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-1214-17
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
17 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free