IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-1016-16

  • ERIKS:13566450
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Flange Bearing Type F. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.62

-

10+

€2.51

45.68%

25+

€1.35

70.78%

50+

€0.84

81.89%

100+

€0.59

87.24%

200+

€0.49

89.30%

500+

€0.44

90.53%

2500+

€0.38

91.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-1016-16
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
16 mm
Flange diameter
22 mm
Flange thickness
3 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free