




€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.12 | 46.05% |
25+ | €1.65 | 71.38% |
50+ | €0.99 | 82.89% |
100+ | €0.67 | 88.49% |
200+ | €0.59 | 89.80% |
500+ | €0.49 | 91.45% |
1000+ | €0.44 | 92.43% |
2500+ | €0.40 | 93.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-101419-12 |
Shaft diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 19 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |