




€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.03 | - |
10+ | €2.20 | 45.28% |
25+ | €1.24 | 69.34% |
50+ | €0.80 | 80.19% |
100+ | €0.57 | 85.85% |
200+ | €0.49 | 87.74% |
500+ | €0.44 | 89.15% |
1000+ | €0.42 | 89.62% |
2500+ | €0.38 | 90.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-101419-08 |
Shaft diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
Flange diameter | 19 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |