




€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
10+ | €2.53 | 45.49% |
25+ | €1.37 | 70.49% |
50+ | €0.86 | 81.56% |
100+ | €0.59 | 87.30% |
200+ | €0.51 | 88.93% |
500+ | €0.46 | 90.16% |
1000+ | €0.42 | 90.98% |
2500+ | €0.38 | 91.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1014-24 |
Shaft diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 24 mm |
Flange diameter | 17.5 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |