




€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
10+ | €2.45 | 45.80% |
25+ | €1.31 | 71.01% |
50+ | €0.80 | 82.35% |
100+ | €0.55 | 87.82% |
200+ | €0.44 | 90.34% |
500+ | €0.40 | 91.18% |
1000+ | €0.38 | 91.60% |
2500+ | €0.30 | 93.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0914-14 |
Shaft diameter | 9 mm |
Outer Diameter | 14 mm |
Width | 14 mm |
Flange diameter | 19 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |