




€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.41 | 46.19% |
25+ | €1.29 | 71.19% |
50+ | €0.76 | 83.05% |
100+ | €0.51 | 88.56% |
200+ | €0.42 | 90.68% |
500+ | €0.38 | 91.53% |
1000+ | €0.36 | 91.95% |
2500+ | €0.28 | 93.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0914-06 |
Shaft diameter | 9 mm |
Outer Diameter | 14 mm |
Width | 6 mm |
Flange diameter | 19 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 9 mm |
d2 | 14 mm |
d3 | 19 mm |
b1 | 6 mm |
b2 | 2 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |