




€3.27/ pieceexcl. VAT
€3.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.27 | - |
10+ | €1.77 | 45.93% |
25+ | €0.93 | 71.51% |
50+ | €0.57 | 82.56% |
100+ | €0.36 | 88.95% |
200+ | €0.30 | 90.70% |
500+ | €0.27 | 91.86% |
1000+ | €0.25 | 92.44% |
2500+ | €0.23 | 93.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0809-055 |
Shaft diameter | 8 mm |
Outer Diameter | 9 mm |
Width | 5.5 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |