IGUS

IGUS Flanged bushing Maintenance-free iglidur® M250 /iglidur® M250 MFM-0711-08

  • ERIKS:13566420
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Flange Bearing Type F. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.48/ pieceexcl. VAT

€5.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.48

-

10+

€2.41

46.19%

25+

€1.29

71.19%

50+

€0.76

83.05%

100+

€0.51

88.56%

200+

€0.42

90.68%

500+

€0.38

91.53%

1000+

€0.36

91.95%

2500+

€0.28

93.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MFM-0711-08
Shaft diameter
7 mm
Outer Diameter
11 mm
Width
8 mm
Flange diameter
15 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free