




€3.99/ pieceexcl. VAT
€4.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.99 | - |
10+ | €2.13 | 46.67% |
25+ | €1.14 | 71.43% |
50+ | €0.67 | 83.33% |
100+ | €0.44 | 89.05% |
200+ | €0.38 | 90.48% |
500+ | €0.30 | 92.38% |
1000+ | €0.28 | 92.86% |
2500+ | €0.27 | 93.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0711-06 |
Shaft diameter | 7 mm |
Outer Diameter | 11 mm |
Width | 6 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |