




€4.45/ pieceexcl. VAT
€5.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.45 | - |
10+ | €2.38 | 46.58% |
25+ | €1.27 | 71.37% |
50+ | €0.74 | 83.33% |
100+ | €0.49 | 88.89% |
200+ | €0.42 | 90.60% |
500+ | €0.36 | 91.88% |
1000+ | €0.32 | 92.74% |
2500+ | €0.28 | 93.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0612-10 |
Shaft diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 14 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |