




€4.43/ pieceexcl. VAT
€5.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.43 | - |
10+ | €2.38 | 46.35% |
25+ | €1.24 | 72.10% |
50+ | €0.74 | 83.26% |
100+ | €0.46 | 89.70% |
200+ | €0.40 | 90.99% |
500+ | €0.36 | 91.85% |
1000+ | €0.32 | 92.70% |
2500+ | €0.27 | 93.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0612-06 |
Shaft diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
Flange diameter | 14 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |